Youth High Chair, Black

RUBBERMAID| Zoro #: G1235437| Mfr #: FG780608BLA

$179.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 29-3/4
Color: Black
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235437 Mfr #: FG780608BLA
Height (In.): 29-3/4Color: Black
Material: PlasticPackage Quantity: 1
Width (In.): 23-1/2Item: Youth High Chair
Depth (In.): 23-1/2Country of Origin (subject to change): United States

Description

Youth High Chair, Width 23 1/2 In., Depth 23 1/2 In., Height 29 3/4 In., Color Black, Material Plastic

Reviews