PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Youth High Chair, Black, Includes Wheels

RUBBERMAID| Zoro #: G1303005| Mfr #: FG780508BLA

$219.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 23-1/2Includes: WheelsWidth (In.): 23-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303005 Mfr #: FG780508BLA
Depth (In.): 23-1/2Includes: Wheels
Width (In.): 23-1/2Material: Plastic
Height (In.): 29-3/4Item: Youth High Chair
Color: BlackPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Youth High Chair, Width 23 1/2 In., Depth 23 1/2 In., Height 29 3/4 In., Color Black, Material Plastic, Includes Wheels

Reviews