KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Youth Seating Tray, Dark Green

RUBBERMAID| Zoro #: G1562583| Mfr #: FG781588DGRN

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 11-1/2
Width (In.): 18-1/2
Height (In.): 3-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562583 Mfr #: FG781588DGRN
Depth (In.): 11-1/2Width (In.): 18-1/2
Height (In.): 3-1/4Material: Plastic
Package Quantity: 1Item: Youth Seating Tray
Color: Dark GreenCountry of Origin (subject to change): United States

Description

Youth Seating Tray, Width 18 1/2 In., Depth 11 1/2 In., Height 3 1/4 In., Color Dark Green, Material Plastic

Reviews