Youth Seating Tray, Platinum

RUBBERMAID| Zoro #: G0294664| Mfr #: FG781588PLAT

$50.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 11-1/2Width (In.): 18-1/2Height (In.): 3-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294664 Mfr #: FG781588PLAT
Depth (In.): 11-1/2Width (In.): 18-1/2
Height (In.): 3-1/4Material: Plastic
Package Quantity: 1Item: Youth Seating Tray
Color: PlatinumCountry of Origin (subject to change): United States

Description

Youth Seating Tray, Width 18 1/2 In., Depth 11 1/2 In., Height 3 1/4 In., Color Platinum, Material Plastic

Reviews