Hoist Ring, 180 Pivot, 2200 lb.Load Cap.

RUD CHAIN| Zoro #: G2218842| Mfr #: 8500823

$140.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2218842 Mfr #: 8500823
Standards: DIN EN ISO 12100 T1 and T2, EN-1677Mounting Style: Bolt-on
Pivot: 180 DegreesItem: Hoist Ring
Swivel Angle: 360 DegreesSeries: VLBG
Thread Size: M12 x 1.75Installation Torque: 75 ft.-lb.
Bail Dia.: 1-11/32"Working Load Limit: 2200 lb.
Country of Origin (subject to change): Germany

Product Description

Hoist Ring, VLBG Bolt On, 360 Degrees Swivel, Mounting Style Bolt-On, Working Load Limit (Lb.) 2200, Series VLBG, Pivot 180 Degrees , Bail Dia. (In.) 1.33, Swivel Angle 360 Degrees , Installation Torque (Ft.-Lb.) 75, Working Load Limit 2200 lb., Pivot (Deg.) 180, Bail Dia. 1-11/32 In., Thread Size M12 x 1.75, Installation Torque 75 ft.-lb., Standards DIN EN ISO 12100 T1 and T2, EN-1677

Product Reviews

Save 15%. Sign up for Z-mail.