Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

RUD CHAIN| Zoro #: G1277586| Mfr #: 8500826

$199.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277586 Mfr #: 8500826
Pivot: 180 DegreesMounting Style: Bolt-on
Series: VLBGItem: Hoist Ring
Standards: DIN EN ISO 12100 T1 and T2, EN-1677Swivel Angle: 360 Degrees
Thread Size: M20 x 2.5Installation Torque: 185 ft.-lb.
Bail Dia.: 2-5/32"Working Load Limit: 5500 lb.
Country of Origin (subject to change): Germany

Product Description

Hoist Ring, VLBG Bolt On, 360 Degrees Swivel, Mounting Style Bolt-On, Working Load Limit (Lb.) 5500, Series VLBG, Pivot 180 Degrees , Bail Dia. (In.) 2.15, Swivel Angle 360 Degrees , Installation Torque (Ft.-Lb.) 185, Working Load Limit 5500 lb., Pivot (Deg.) 180, Bail Dia. 2-5/32 In., Thread Size M20 x 2.5, Installation Torque 185 ft.-lb., Standards DIN EN ISO 12100 T1 and T2, EN-1677

Product Reviews

Save 15%. Sign up for Z-mail.