Hoist Ring, 180 Pivot, 660 lb.Load Cap.

RUD CHAIN| Zoro #: G2262346| Mfr #: 8500821

$158.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Item: Hoist Ring
Working Load Limit: 660 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262346 Mfr #: 8500821
Mounting Style: Bolt-onItem: Hoist Ring
Working Load Limit: 660 lb.Installation Torque: 22 ft.-lb.
Standards: DIN EN ISO 12100 T1 and T2, EN-1677Pivot: 180 Degrees
Bail Dia.: 1-11/32"Swivel Angle: 360 Degrees
Series: VLBGThread Size: M8 x 1.25
Country of Origin (subject to change): Germany

Description

Hoist Ring, VLBG Bolt On, 360 Degrees Swivel, Mounting Style Bolt-On, Working Load Limit (Lb.) 660, Series VLBG, Pivot 180 Degrees , Bail Dia. (In.) 1.33, Swivel Angle 360 Degrees , Installation Torque (Ft.-Lb.) 22, Working Load Limit 660 lb., Pivot (Deg.) 180, Bail Dia. 1-11/32 In., Thread Size M8 x 1.25, Installation Torque 22 ft.-lb., Standards DIN EN ISO 12100 T1 and T2, EN-1677

Reviews