Hoist Ring, 180 Pivot, 8818 lb.Load Cap.

RUD CHAIN| Zoro #: G0322016| Mfr #: 8500827

$206.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322016 Mfr #: 8500827
Mounting Style: Bolt-onItem: Hoist Ring
Standards: DIN EN ISO 12100 T1 and T2, EN-1677Series: VLBG
Pivot: 180 DegreesSwivel Angle: 360 Degrees
Thread Size: M24 x 3Installation Torque: 300 ft.-lb.
Bail Dia.: 2-5/32"Working Load Limit: 8818 lb.
Country of Origin (subject to change): Germany

Product Description

Hoist Ring, VLBG Bolt On, 360 Degrees Swivel, Mounting Style Bolt-On, Working Load Limit (Lb.) 8818, Series VLBG, Pivot 180 Degrees , Bail Dia. (In.) 2.15, Swivel Angle 360 Degrees , Installation Torque (Ft.-Lb.) 300, Working Load Limit 8818 lb., Pivot (Deg.) 180, Bail Dia. 2-5/32 In., Thread Size M24 x 3, Installation Torque 300 ft.-lb., Standards DIN EN ISO 12100 T1 and T2, EN-1677

Product Reviews

Save 15%. Sign up for Z-mail.