Ruko
2" Bi-Metal HSSE-Co8 Hole Saw
- Mfr # 126051
- Zoro # G0501903
$8.25
/ea
Subtotal: $8.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
- Max. Cutting Depth 38mm
- Arbor Design Not Included
- Teeth per Inch Regular Fine Pitch
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RUKO 3/4" Bi-Metal Hole Saw, Cobalt 126019
- RUKO 5" Bi-Metal HSSE-Co8 Hole Saw 126127
- RUKO 1-7/8" Bi-Metal HSSE-Co8 Hole Saw 126048
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw 106095
- RUKO 5" Bi-Metal High Speed Steel Hole Saw 106127
- RUKO 1-3/4" Bi-Metal HSSE-Co8 Hole Saw 126044
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor 49-56-9687
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. CTD19
- ICE HARDENED 2 5/8 Holesaw 49-56-0158
- AMERICAN SAW & MFG 112 38mm Hole Saw 2060607
- RUKO 3-1/8" Bi-Metal HSSE-Co8 Hole Saw 126079
- Ruko Hole Saws