Ruko

5/8" Bi-Metal HSSE-Co8 Hole Saw

Ruko 5/8" Bi-Metal HSSE-Co8 Hole Saw 126016
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
  • Tooth Material: High Speed Steel with Cobalt 8%
  • Max. Cutting Depth: 38mm
  • Arbor Design: Not Included
  • Teeth per Inch: Regular Fine Pitch
  • Saw Dia.: 5/8"
  • Item: Bi-Metal,Hole Saw,Cobalt,5/8"
  • Hole Saw Product Grouping: Hole Saws
See full product details
$5.99

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ruko #126016 Specifications

  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
  • Tooth Material: High Speed Steel with Cobalt 8%
  • Max. Cutting Depth: 38mm
  • Arbor Design: Not Included
  • Teeth per Inch: Regular Fine Pitch
  • Saw Dia.: 5/8"
  • Item: Bi-Metal,Hole Saw,Cobalt,5/8"
  • Hole Saw Product Grouping: Hole Saws
  • Country of Origin (subject to change): China

Description

Bi-Metal Hole Saw Co, 5/8"

Reviews of Ruko #126016

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.