Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-5/16" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498187
  • Mfr #: 106033

$6.50 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,1-5/16"
  • Arbor Design: Not Included
  • Max. Cutting Depth: 38mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106033 Specifications

  • Zoro #: G0498187
  • Mfr #: 106033
Item: Bi-Metal,Hole Saw,1-5/16" Arbor Design: Not Included
Max. Cutting Depth: 38mm Tooth Material: High Speed Steel
Teeth per Inch: Variable Pitch Hole Saw Product Grouping: Hole Saws
Saw Dia.: 33mm Primary Saw Application: Steel, Aluminum, Brass, Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 1-5/16"

Reviews of Ruko #106033