Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/16" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0497977
  • Mfr #: 106017

$5.56 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,11/16"
  • Saw Dia.: 17mm
  • Tooth Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106017 Specifications

  • Zoro #: G0497977
  • Mfr #: 106017
Item: Bi-Metal,Hole Saw,11/16" Saw Dia.: 17mm
Tooth Material: High Speed Steel Max. Cutting Depth: 38mm
Primary Saw Application: Steel, Aluminum, Brass, Plastic Hole Saw Product Grouping: Hole Saws
Arbor Design: Not Included Teeth per Inch: Variable Pitch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 11/16"

Reviews of Ruko #106017