Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/16" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498080
  • Mfr #: 106021

$5.75 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,13/16"
  • Arbor Design: Not Included
  • Tooth Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106021 Specifications

  • Zoro #: G0498080
  • Mfr #: 106021
Item: Bi-Metal,Hole Saw,13/16" Arbor Design: Not Included
Tooth Material: High Speed Steel Teeth per Inch: Variable Pitch
Max. Cutting Depth: 38mm Primary Saw Application: Steel, Aluminum, Brass, Plastic
Saw Dia.: 21mm Hole Saw Product Grouping: Hole Saws
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 13/16"

Reviews of Ruko #106021