Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-11/16" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498388
  • Mfr #: 106068

$11.05

  • Item: Bi-Metal,Hole Saw,2-11/16"
  • Arbor Design: Not Included
  • Primary Saw Application: Steel, Aluminum, Brass, Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106068 Specifications

  • Zoro #: G0498388
  • Mfr #: 106068
Item: Bi-Metal,Hole Saw,2-11/16" Arbor Design: Not Included
Primary Saw Application: Steel, Aluminum, Brass, Plastic Tooth Material: High Speed Steel
Hole Saw Product Grouping: Hole Saws Max. Cutting Depth: 38mm
Teeth per Inch: Variable Pitch Saw Dia.: 68mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 2-11/16"

Reviews of Ruko #106068