Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-11/64" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498327
  • Mfr #: 106055
$10.02
  • Item: Bi-Metal,Hole Saw,2-11/64"
  • Saw Dia.: 55mm
  • Max. Cutting Depth: 38mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106055 Specifications

  • Zoro #: G0498327
  • Mfr #: 106055
Item: Bi-Metal,Hole Saw,2-11/64" Saw Dia.: 55mm
Max. Cutting Depth: 38mm Teeth per Inch: Variable Pitch
Arbor Design: Not Included Primary Saw Application: Steel, Aluminum, Brass, Plastic
Hole Saw Product Grouping: Hole Saws Tooth Material: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 2-11/64"

Reviews of Ruko #106055