Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/4" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498193
  • Mfr #: 106057

$10.64

  • Item: Bi-Metal,Hole Saw,2-1/4"
  • Hole Saw Product Grouping: Hole Saws
  • Teeth per Inch: Variable Pitch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106057 Specifications

  • Zoro #: G0498193
  • Mfr #: 106057
Item: Bi-Metal,Hole Saw,2-1/4" Hole Saw Product Grouping: Hole Saws
Teeth per Inch: Variable Pitch Tooth Material: High Speed Steel
Max. Cutting Depth: 38mm Arbor Design: Not Included
Primary Saw Application: Steel, Aluminum, Brass, Plastic Saw Dia.: 2-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 2-1/4"

Reviews of Ruko #106057