Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-7/8" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498360
  • Mfr #: 106073

$14.06

  • Item: Bi-Metal,Hole Saw,2-7/8"
  • Teeth per Inch: Variable Pitch
  • Saw Dia.: 2-7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106073 Specifications

  • Zoro #: G0498360
  • Mfr #: 106073
Item: Bi-Metal,Hole Saw,2-7/8" Teeth per Inch: Variable Pitch
Saw Dia.: 2-7/8" Hole Saw Product Grouping: Hole Saws
Primary Saw Application: Steel, Aluminum, Brass, Plastic Tooth Material: High Speed Steel
Max. Cutting Depth: 38mm Arbor Design: Not Included
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 2-7/8"

Reviews of Ruko #106073