Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/32" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498001
  • Mfr #: 106020
$5.56 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,25/32"
  • Teeth per Inch: Variable Pitch
  • Arbor Design: Not Included
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106020 Specifications

  • Zoro #: G0498001
  • Mfr #: 106020
Item: Bi-Metal,Hole Saw,25/32" Teeth per Inch: Variable Pitch
Arbor Design: Not Included Tooth Material: High Speed Steel
Saw Dia.: 20mm Hole Saw Product Grouping: Hole Saws
Max. Cutting Depth: 38mm Primary Saw Application: Steel, Aluminum, Brass, Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 25/32"

Reviews of Ruko #106020