Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498379
  • Mfr #: 106083

$13.68

  • Item: Bi-Metal,Hole Saw,3-1/4"
  • Primary Saw Application: Steel, Aluminum, Brass, Plastic
  • Tooth Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106083 Specifications

  • Zoro #: G0498379
  • Mfr #: 106083
Item: Bi-Metal,Hole Saw,3-1/4" Primary Saw Application: Steel, Aluminum, Brass, Plastic
Tooth Material: High Speed Steel Arbor Design: Not Included
Hole Saw Product Grouping: Hole Saws Saw Dia.: 3-1/4"
Max. Cutting Depth: 38mm Teeth per Inch: Variable Pitch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 3-1/4"

Reviews of Ruko #106083