Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/2" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498430
  • Mfr #: 106114

$22.50

  • Item: Bi-Metal,Hole Saw,4-1/2"
  • Tooth Material: High Speed Steel
  • Hole Saw Product Grouping: Hole Saws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106114 Specifications

  • Zoro #: G0498430
  • Mfr #: 106114
Item: Bi-Metal,Hole Saw,4-1/2" Tooth Material: High Speed Steel
Hole Saw Product Grouping: Hole Saws Teeth per Inch: Variable Pitch
Saw Dia.: 4-1/2" Arbor Design: Not Included
Max. Cutting Depth: 38mm Primary Saw Application: Steel, Aluminum, Brass, Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 4-1/2"

Reviews of Ruko #106114