Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-3/4" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498412
  • Mfr #: 106121

$22.31

  • Item: Bi-Metal,Hole Saw,4-3/4"
  • Primary Saw Application: Steel, Aluminum, Brass, Plastic
  • Teeth per Inch: Variable Pitch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106121 Specifications

  • Zoro #: G0498412
  • Mfr #: 106121
Item: Bi-Metal,Hole Saw,4-3/4" Primary Saw Application: Steel, Aluminum, Brass, Plastic
Teeth per Inch: Variable Pitch Saw Dia.: 4-3/4"
Tooth Material: High Speed Steel Max. Cutting Depth: 38mm
Arbor Design: Not Included Hole Saw Product Grouping: Hole Saws
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 4-3/4"

Reviews of Ruko #106121