Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0497922
  • Mfr #: 106016

$5.50 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,5/8"
  • Saw Dia.: 5/8"
  • Teeth per Inch: Variable Pitch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106016 Specifications

  • Zoro #: G0497922
  • Mfr #: 106016
Item: Bi-Metal,Hole Saw,5/8" Saw Dia.: 5/8"
Teeth per Inch: Variable Pitch Arbor Design: Not Included
Tooth Material: High Speed Steel Primary Saw Application: Steel, Aluminum, Brass, Plastic
Max. Cutting Depth: 38mm Hole Saw Product Grouping: Hole Saws
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 5/8"

Reviews of Ruko #106016