Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" Bi-Metal High Speed Steel Hole Saw

  • Zoro #: G0498449
  • Mfr #: 106152

$29.74

  • Item: Bi-Metal,Hole Saw,6"
  • Saw Dia.: 6"
  • Tooth Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106152 Specifications

  • Zoro #: G0498449
  • Mfr #: 106152
Item: Bi-Metal,Hole Saw,6" Saw Dia.: 6"
Tooth Material: High Speed Steel Max. Cutting Depth: 38mm
Hole Saw Product Grouping: Hole Saws Teeth per Inch: Variable Pitch
Arbor Design: Not Included Primary Saw Application: Steel, Aluminum, Brass, Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw 6"

Reviews of Ruko #106152