Ruko
6-5/16" Bi-Metal High Speed Steel Hole Saw
Mfr # 106160
Zoro # G0498589
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Saw Product Grouping Hole Saws
- Arbor Design Not Included
- Tooth Material High Speed Steel
- Teeth per Inch Variable Pitch
- Max. Cutting Depth 38mm
Explore More Products
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw 106032
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw 106114
- RUKO 7/8" Bi-Metal High Speed Steel Hole Saw 106022
- RUKO Hole Saw, 102mm 106102
- RUKO 1-7/8" Bi-Metal High Speed Steel Hole Saw 106048
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw 106036
- RUKO 4-3/8" Bi-Metal HSSE-Co8 Hole Saw 126111
- RUKO 2-5/16" Bi-Metal High Speed Steel Hole Saw 106059
- RUKO 1-5/8" Bi-Metal High Speed Steel Hole Saw 106041
- MORSE 15/16" Bi-Metal Hole Saw MHS15
- PFERD 3-7/8" Bi-Metal Hole Saw 29140
- Ruko Hole Saws