Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0501641
  • Mfr #: 126025

$7.19 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,Cobalt,1"
  • Teeth per Inch: Regular Fine Pitch
  • Tooth Material: High Speed Steel with Cobalt 8%
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126025 Specifications

  • Zoro #: G0501641
  • Mfr #: 126025
Item: Bi-Metal,Hole Saw,Cobalt,1" Teeth per Inch: Regular Fine Pitch
Tooth Material: High Speed Steel with Cobalt 8% Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
Saw Dia.: 1" Arbor Design: Not Included
Hole Saw Product Grouping: Hole Saws Max. Cutting Depth: 38mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 1"

Reviews of Ruko #126025