Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0501669
  • Mfr #: 126032

$9.15

  • Item: Bi-Metal,Hole Saw,Cobalt,1-1/4"
  • Max. Cutting Depth: 38mm
  • Teeth per Inch: Regular Fine Pitch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126032 Specifications

  • Zoro #: G0501669
  • Mfr #: 126032
Item: Bi-Metal,Hole Saw,Cobalt,1-1/4" Max. Cutting Depth: 38mm
Teeth per Inch: Regular Fine Pitch Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
Arbor Design: Not Included Saw Dia.: 1-1/4"
Hole Saw Product Grouping: Hole Saws Tooth Material: High Speed Steel with Cobalt 8%
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 1-1/4"

Reviews of Ruko #126032