Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0501617
  • Mfr #: 126029

$8.00 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,Cobalt,1-1/8"
  • Tooth Material: High Speed Steel with Cobalt 8%
  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126029 Specifications

  • Zoro #: G0501617
  • Mfr #: 126029
Item: Bi-Metal,Hole Saw,Cobalt,1-1/8" Tooth Material: High Speed Steel with Cobalt 8%
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Teeth per Inch: Regular Fine Pitch
Hole Saw Product Grouping: Hole Saws Arbor Design: Not Included
Max. Cutting Depth: 38mm Saw Dia.: 1-1/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 1-1/8"

Reviews of Ruko #126029