Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/16" Bi-Metal Cobalt Hole Saw

  • Zoro #: G0501702
  • Mfr #: 126030

$8.00 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,Cobalt,1-3/16"
  • Hole Saw Product Grouping: Hole Saws
  • Saw Dia.: 1-3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126030 Specifications

  • Zoro #: G0501702
  • Mfr #: 126030
Item: Bi-Metal,Hole Saw,Cobalt,1-3/16" Hole Saw Product Grouping: Hole Saws
Saw Dia.: 1-3/16" Arbor Design: Not Included
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Max. Cutting Depth: 38mm
Tooth Material: High Speed Steel with Cobalt 8% Teeth per Inch: Regular Fine Pitch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 1-3/16"

Reviews of Ruko #126030