Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/8" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0501879
  • Mfr #: 126048

$10.97

  • Item: Bi-Metal,Hole Saw,Cobalt,1-7/8"
  • Hole Saw Product Grouping: Hole Saws
  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126048 Specifications

  • Zoro #: G0501879
  • Mfr #: 126048
Item: Bi-Metal,Hole Saw,Cobalt,1-7/8" Hole Saw Product Grouping: Hole Saws
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Saw Dia.: 1-7/8"
Max. Cutting Depth: 38mm Teeth per Inch: Regular Fine Pitch
Tooth Material: High Speed Steel with Cobalt 8% Arbor Design: Not Included
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 1-7/8"

Reviews of Ruko #126048