Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/16" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0501599
  • Mfr #: 126024

$7.40 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,Cobalt,15/16"
  • Saw Dia.: 15/16"
  • Hole Saw Product Grouping: Hole Saws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126024 Specifications

  • Zoro #: G0501599
  • Mfr #: 126024
Item: Bi-Metal,Hole Saw,Cobalt,15/16" Saw Dia.: 15/16"
Hole Saw Product Grouping: Hole Saws Tooth Material: High Speed Steel with Cobalt 8%
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Teeth per Inch: Regular Fine Pitch
Max. Cutting Depth: 38mm Arbor Design: Not Included
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 15/16"

Reviews of Ruko #126024