Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-3/4" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0502131
  • Mfr #: 126070

$14.00

  • Item: Bi-Metal,Hole Saw,Cobalt,2-3/4"
  • Arbor Design: Not Included
  • Max. Cutting Depth: 38mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126070 Specifications

  • Zoro #: G0502131
  • Mfr #: 126070
Item: Bi-Metal,Hole Saw,Cobalt,2-3/4" Arbor Design: Not Included
Max. Cutting Depth: 38mm Tooth Material: High Speed Steel with Cobalt 8%
Hole Saw Product Grouping: Hole Saws Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
Teeth per Inch: Regular Fine Pitch Saw Dia.: 2-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 2-3/4"

Reviews of Ruko #126070