Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0502177
  • Mfr #: 126089

$19.00

  • Item: Bi-Metal,Hole Saw,Cobalt,3-1/2"
  • Teeth per Inch: Regular Fine Pitch
  • Arbor Design: Not Included
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126089 Specifications

  • Zoro #: G0502177
  • Mfr #: 126089
Item: Bi-Metal,Hole Saw,Cobalt,3-1/2" Teeth per Inch: Regular Fine Pitch
Arbor Design: Not Included Max. Cutting Depth: 38mm
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Saw Dia.: 3-1/2"
Tooth Material: High Speed Steel with Cobalt 8% Hole Saw Product Grouping: Hole Saws
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 3-1/2"

Reviews of Ruko #126089