Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-5/8" Bi-Metal HSSE-Co8 Hole Saw

  • Zoro #: G0502070
  • Mfr #: 126092

$20.00

  • Item: Bi-Metal,Hole Saw,Cobalt,3-5/8"
  • Tooth Material: High Speed Steel with Cobalt 8%
  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126092 Specifications

  • Zoro #: G0502070
  • Mfr #: 126092
Item: Bi-Metal,Hole Saw,Cobalt,3-5/8" Tooth Material: High Speed Steel with Cobalt 8%
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Saw Dia.: 3-5/8"
Hole Saw Product Grouping: Hole Saws Arbor Design: Not Included
Max. Cutting Depth: 38mm Teeth per Inch: Regular Fine Pitch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 3-5/8"

Reviews of Ruko #126092