Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bi-Metal Hole Saw, Cobalt

  • Zoro #: G0501608
  • Mfr #: 126019

$6.69 /ea

Order in multiples of 2

  • Item: Bi-Metal,Hole Saw,Cobalt,3/4"
  • Teeth per Inch: Regular Fine Pitch
  • Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #126019 Specifications

  • Zoro #: G0501608
  • Mfr #: 126019
Item: Bi-Metal,Hole Saw,Cobalt,3/4" Teeth per Inch: Regular Fine Pitch
Primary Saw Application: Steel, Stainless Steel, Aluminum, Brass, Plastic Saw Dia.: 3/4"
Hole Saw Product Grouping: Hole Saws Tooth Material: High Speed Steel with Cobalt 8%
Arbor Design: Not Included Max. Cutting Depth: 38mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Co, 3/4"

Reviews of Ruko #126019