Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EK1 Bi-Metal High Speed Steel Hole Saw Kit, 8 Pcs.

  • Zoro #: G0498659
  • Mfr #: 106305

$74.84

  • Item: Bi-Metal,Hole Saw Kit,EK1,8pcs.
  • Saw Dia.: 22mm, 29mm, 35mm, 44mm, 51mm, 64mm
  • Tooth Material: High Speed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106305 Specifications

  • Zoro #: G0498659
  • Mfr #: 106305
Item: Bi-Metal,Hole Saw Kit,EK1,8pcs. Saw Dia.: 22mm, 29mm, 35mm, 44mm, 51mm, 64mm
Tooth Material: High Speed Steel Primary Saw Application: Steel, Aluminum, Brass, Plastic
Arbor Design: Included Hole Saw Product Grouping: Hole Saw Kits
Max. Cutting Depth: 38mm Teeth per Inch: Variable Pitch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Kit EK1

Reviews of Ruko #106305