Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EK2 Bi-Metal High Speed Steel Hole Saw Kit, 8 Pcs.

  • Zoro #: G0498607
  • Mfr #: 106302

$80.00

  • Item: Bi-Metal,Hole Saw Kit,EK2,8pcs.
  • Saw Dia.: 22mm, 29mm, 44mm, 51mm, 68mm
  • Hole Saw Product Grouping: Hole Saw Kits
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #106302 Specifications

  • Zoro #: G0498607
  • Mfr #: 106302
Item: Bi-Metal,Hole Saw Kit,EK2,8pcs. Saw Dia.: 22mm, 29mm, 44mm, 51mm, 68mm
Hole Saw Product Grouping: Hole Saw Kits Primary Saw Application: Steel, Aluminum, Brass, Plastic
Teeth per Inch: Variable Pitch Max. Cutting Depth: 38mm
Arbor Design: Included Tooth Material: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bi-Metal Hole Saw Kit EK2

Reviews of Ruko #106302