Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Step Drill -Co5, Size 5, 13/32 -1"

  • Zoro #: G0497277
  • Mfr #: 101705E

$53.87

  • Shank Shape: Three-Flat
  • Sizes Included: 5/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Item: Step Drill,HSS-Co5,Size 5,13/32 -1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #101705E Specifications

  • Zoro #: G0497277
  • Mfr #: 101705E
Shank Shape: Three-Flat Sizes Included: 5/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Item: Step Drill,HSS-Co5,Size 5,13/32 -1" Finish: Bright
Size Range: 5/16" to 1" Number of Hole Sizes: 10
Material: High-Speed Steel 5 % Cobalt Number of Pieces: 1
Shank Size: 3/8" Shank Type: Round
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Step Drill Size 5 (13/32-1") H.S.S. Co5

Reviews of Ruko #101705E