Skip to Main Content
customer-service Help
Ruko

Step Drill Size 1, 3/16 -1/2"

Ruko Step Drill Size 1,  3/16 -1/2" 101701
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.53
  • Material: High Speed Steel
  • Finish: Bright
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.
Total: $22.53

Ruko #101701 Specifications

  • Material: High Speed Steel
  • Finish: Bright
  • Number of Pieces: 1
  • Number of Flutes: 2
  • Size Range: 3/16 in to 1/2 in
  • Shank Size: 1/4"
  • Shank Type: Round
  • Sizes Included: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
  • Shank Shape: Three-Flat
  • Number of Hole Sizes: 6
  • Impact Rated: No
  • Item: Step Drill,Size 1,3/16 -1/2"
  • Decimal Equivalent: 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5
  • Drill Bit Sizes Included: 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
  • Overall Length: 3 1/8 in
  • Step Increments: 1/16 in
  • Primary Material Application: Aluminum, Brass, Plastic, Steel
  • Series: Next Generation
  • Shank Type - Machining: Straight with Three Flats
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Fractional Inch
  • Number Hole Sizes: 6
  • Flute Type: Spiral
  • Minimum Hole Size: 3/16 in
  • Spiral Direction: Right Hand
  • Shank Diameter: 1/4 in
  • Cutting Direction: Right Hand
  • Material - Machining: High Speed Steel
  • Maximum Hole Size: 1/2 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Step Drill,Size 1,3/16 -1/2 In.

Reviews of Ruko #101701