Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TIN Step Drill Size 2, 1/8 -1/2"

  • Zoro #: G0497310
  • Mfr #: 101702T

$39.68

  • Item: Step Drill,TIN,Size 2,1/8 -1/2"
  • Sizes Included: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 19/32", 3/16", 15/32", 1/2"
  • Shank Type: Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #101702T Specifications

  • Zoro #: G0497310
  • Mfr #: 101702T
Item: Step Drill,TIN,Size 2,1/8 -1/2" Sizes Included: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 19/32", 3/16", 15/32", 1/2"
Shank Type: Round Number of Pieces: 1
Finish: Tin Shank Shape: Three-Flat
Material: High Speed Steel Number of Hole Sizes: 13
Shank Size: 1/4" Size Range: 1/8" to 1/2"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Step Drill TIN Size 2 (1/8-1/2)

Reviews of Ruko #101702T