Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

TIN Step Drill Size 7, 3/8 -1/2"

  • Zoro #: G0497362
  • Mfr #: 101707T

$41.67

  • Shank Shape: Three-Flat
  • Shank Size: 1/4"
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #101707T Specifications

  • Zoro #: G0497362
  • Mfr #: 101707T
Shank Shape: Three-Flat Shank Size: 1/4"
Number of Pieces: 1 Finish: Tin
Sizes Included: 3/8", 1/2" Shank Type: Round
Material: High Speed Steel Size Range: 3/8" and 1/2"
Item: Step Drill,TIN,Size 7,3/8 -1/2" Number of Hole Sizes: 2
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Step Drill TIN Size 7 (3/8-1/2)

Reviews of Ruko #101707T