Ruko
11/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.
Mfr # 215819
Zoro # G0502752
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215811
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214805
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. 250851TRO
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 228824
- RUKO 11/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215808
- RUKO 13/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215810
- RUKO HSS-Co5 Drill Bit, Black/Gold, 31/64", PK5 228828
- RUKO 31/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. 214828
- RUKO 13/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215823
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 44074
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.00mm 47223
- Ruko Drill Bits