Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502649
  • Mfr #: 215801
$12.38 /ea ($1.24/unit)

Order in multiples of 6

  • Drill Bit Point Angle: 130 Degrees
  • Drill Bit Grouping: Drill Bit
  • Number of Pieces: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215801 Specifications

  • Zoro #: G0502649
  • Mfr #: 215801
Drill Bit Point Angle: 130 Degrees Drill Bit Grouping: Drill Bit
Number of Pieces: 10 Drill Bit Size: 1/16"
Cutting Direction: Right Hand Coolant Through: No
Shank Dia.: 1/16" Item: Twist Drill,HSS-Co,1/16",PK10
Drill Bit Finish: Gold Plated Drill Bit Material: High Speed Steel
Material: High Speed Steel Point Type: Split point
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 1/16"

Reviews of Ruko #215801