Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502798
  • Mfr #: 215823

$71.25 ($7.12/unit)

  • Drill Bit Point Angle: 130 Degrees
  • Number of Pieces: 10
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215823 Specifications

  • Zoro #: G0502798
  • Mfr #: 215823
Drill Bit Point Angle: 130 Degrees Number of Pieces: 10
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Point Type: Split point Drill Bit Finish: Gold Plated
Item: Twist Drill,HSS-Co,13/32",PK10 Drill Bit Material: High Speed Steel
Coolant Through: No Cutting Direction: Right Hand
Shank Dia.: 13/32" Material: High Speed Steel
Drill Bit Size: 13/32" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 13/32"

Reviews of Ruko #215823