Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502700
  • Mfr #: 215810

$20.42 /ea ($2.04/unit)

Order in multiples of 4

  • Drill Bit Size: 13/64"
  • Drill Bit Finish: Gold Plated
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215810 Specifications

  • Zoro #: G0502700
  • Mfr #: 215810
Drill Bit Size: 13/64" Drill Bit Finish: Gold Plated
Coolant Through: No Drill Bit Point Angle: 130 Degrees
Cutting Direction: Right Hand Item: Twist Drill,HSS-Co,13/64",PK10
Drill Bit Material: High Speed Steel Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 13/64"
Number of Pieces: 10 Point Type: Split point
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 13/64"

Reviews of Ruko #215810