Ruko
1/4" HSS 130 Deg. Jobber Length Drill Bit 10pk.
Mfr # 215813
Zoro # G0502728
Sold in multiples of 3 for $71.97
$71.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- RUKO 3/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214803
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 228829
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. 228850RO
- RUKO 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit 10pk. 215821
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 228805
- RUKO 27/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. 214824
- RUKO 1/2" HSS TiN 130 Deg. Jobber Length Drill Bit 5pk. 215829
- RUKO HSS-Co5 Drill Bit, Black/Gold, 31/64", PK5 228828
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.50mm C18915
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/32 C22729
- Ruko Jobber Length Drill Bits