Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" HSS TiN 130 Deg. Jobber Length Drill Bit 5pk.

  • Zoro #: G0503050
  • Mfr #: 215827

$50.98 ($10.20/unit)

  • Shank Dia.: 15/32"
  • Finish: Tin
  • Drill Bit Finish: Gold Plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215827 Specifications

  • Zoro #: G0503050
  • Mfr #: 215827
Shank Dia.: 15/32" Finish: Tin
Drill Bit Finish: Gold Plated Coolant Through: No
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Point Angle: 130 Degrees Drill Bit Size: 15/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Number of Pieces: 5 Drill Bit Material: High Speed Steel
Item: Twist Drill,HSS-Co,15/32",PK5 Point Type: Split point
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 15/32"

Reviews of Ruko #215827