Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502737
  • Mfr #: 215812

$24.62 /ea ($2.46/unit)

Order in multiples of 3

  • Drill Bit Finish: Gold Plated
  • Drill Bit Point Angle: 130 Degrees
  • Shank Dia.: 15/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215812 Specifications

  • Zoro #: G0502737
  • Mfr #: 215812
Drill Bit Finish: Gold Plated Drill Bit Point Angle: 130 Degrees
Shank Dia.: 15/64" Number of Pieces: 10
Drill Bit Dimension Type: Fractional Inch Item: Twist Drill,HSS-Co,15/64",PK10
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Size: 15/64" Coolant Through: No
Point Type: Split point Material: High Speed Steel
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 15/64"

Reviews of Ruko #215812