Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502597
  • Mfr #: 215805

$12.79 /ea ($1.28/unit)

Order in multiples of 6

  • Drill Bit Finish: Gold Plated
  • Item: Twist Drill,HSS-Co,1/8",PK10
  • Number of Pieces: 10
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215805 Specifications

  • Zoro #: G0502597
  • Mfr #: 215805
Drill Bit Finish: Gold Plated Item: Twist Drill,HSS-Co,1/8",PK10
Number of Pieces: 10 Drill Bit Point Angle: 130 Degrees
Coolant Through: No Drill Bit Size: 1/8"
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Point Type: Split point Shank Dia.: 1/8"
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 1/8"

Reviews of Ruko #215805