Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502743
  • Mfr #: 215816

$36.59 /ea ($3.66/unit)

Order in multiples of 2

  • Material: High Speed Steel
  • Drill Bit Size: 19/64"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215816 Specifications

  • Zoro #: G0502743
  • Mfr #: 215816
Material: High Speed Steel Drill Bit Size: 19/64"
Coolant Through: No Number of Pieces: 10
Shank Dia.: 19/64" Drill Bit Grouping: Drill Bit
Drill Bit Finish: Gold Plated Item: Twist Drill,HSS-Co,19/64",PK10
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Point Type: Split point
Drill Bit Point Angle: 130 Degrees Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 19/64"

Reviews of Ruko #215816