Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" HSS 130 Deg. Jobber Length Drill Bit 10pk.

  • Zoro #: G0502691
  • Mfr #: 215820

$58.59 /ea ($5.86/unit)

Order in multiples of 2

  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
  • Material: High Speed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ruko #215820 Specifications

  • Zoro #: G0502691
  • Mfr #: 215820
Drill Bit Grouping: Drill Bit Coolant Through: No
Material: High Speed Steel Shank Dia.: 23/64"
Drill Bit Size: 23/64" Cutting Direction: Right Hand
Point Type: Split point Drill Bit Point Angle: 130 Degrees
Item: Twist Drill,HSS-Co,23/64",PK10 Number of Pieces: 10
Drill Bit Finish: Gold Plated Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Twist Drill, H.S.S.-Co 23/64"

Reviews of Ruko #215820